Beli centrifugal pumps di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. CNP Light Vertical Multistage Centrifugal Pump 3 Phase 110kW
    Mulai

    Rp419.999.900

    CNP Light Vertical Multistage Centrifugal Pump 3 Phase 110kW
    atribut:
    • Driving Motor (kW): 110
    • Inlet/Outlet: DN150
    • Flow Rate (m³/hour): 200
    • Maximum Working Pressure (bar): 20
  2. Calpeda Centrifugal Pump (Pump Only)
    Mulai

    Rp19.999.900

    Calpeda Centrifugal Pump (Pump Only)
    Deskripsi:
    N - 50 HzCentrifugal pumps 1450Rpm & 2900RpmStandard MOC
    atribut:
    • Shaft: Stainless Steel
    • Mech, Seal: Carbon Ceramic
    • Liquid Temperature (°C): -10 to 90
    • Casing: Cast Iron
  3. CNP Horizontal Single Stage Centrifugal Whole Pump
    Mulai

    Rp8.099.900

    CNP Horizontal Single Stage Centrifugal Whole Pump
    Deskripsi:
    Pump design according to DIN24255, All the parts contact with liquid made of stainless steel with high efficiency. Standard TEFC IEC B35 motor driven, single phase up to 2.2kw. Max. working pressure 10 bar.
  4. GOULDS WATER TECHNOLOGY Straight Centrifugal Pump
    Mulai

    Rp23.999.900

    GOULDS WATER TECHNOLOGY Straight Centrifugal Pump
    Deskripsi:
    Straight centrifugal pumps with motors between 5 and 10 HP achieve flow rates at heads slightly higher than motors lower than 5 HP and significantly higher heads than motors lower than 1 HP.
    atribut:
    • UNSPSC: 40151503
    • Compatible with Media Type: Water
    • Maximum RPM: 3500
    • Priming: Manual
  5. Calpeda Self-Priming Centrifugal Pump with Open Impeller
    Mulai

    Rp11.999.900

    Calpeda Self-Priming Centrifugal Pump with Open Impeller
    Deskripsi:
    A - 50 HzSelf Priming centrifugal pumps with open impellerStandard MOC
    atribut:
    • Shaft: Stainless Steel
    • Mech, Seal: Carbon Ceramic
    • Liquid Temperature (°C): -10 to 90
    • Casing: Cast Iron
    • Impeller: Cast Iron
  6. DAYTON Straight Centrifugal Pump
    Mulai

    Rp8.499.900

    DAYTON Straight Centrifugal Pump
    Deskripsi:
    Straight centrifugal pumps with motors between 5 and 10 HP achieve flow rates at heads slightly higher than motors lower than 5 HP and significantly higher heads than motors lower than 1 HP.
    atribut:
    • UNSPSC: 40151503
    • Connection Type: NPT
    • Discharge Type: NPT
  7. Calpeda Centrifugal Pump NM Series with Flange End Connection
    Mulai

    Rp11.999.900

    Calpeda Centrifugal Pump NM Series with Flange End Connection
    Deskripsi:
    NM flanged - 50 HzClose-Coupled centrifugal pumps with Flange end connections.Standard MOC
    atribut:
    • Mech, Seal: Carbon Ceramic
    • Liquid Temperature (°C): -10 to 90
    • Casing: Cast Iron
    • Impeller: Brass / Cast Iron
  8. Honora Pompa Air
    Mulai

    Rp319.900

    Honora Pompa Air
    atribut:
    • Mains Voltage (V/Ph/Hz): 220/1/50
    • Push Pipe (inch): 1
    • Rotation Speed (rpm): 2850
  9. CNP Horizontal Single Stage Centrifugal Pump Only
    Mulai

    Rp6.599.900

    CNP Horizontal Single Stage Centrifugal Pump Only
    Deskripsi:
    Produk Horizontal Single Stage Centrifugal Pump Only dari CNP ini memiliki daya 1.1-37 kW tahan lama, kuat dan awet sangat cocok digunakan untuk keperluan industri, pengolahan , konstruksi dan aplikasi lainnya
  10. Ebara Pompa Sentrifugal
    BARU
    Mulai

    Rp13.999.900

    Ebara Pompa Sentrifugal
    Deskripsi:
    Pompa belum termasuk motor
    atribut:
    • Liquid Name: Clean Water
    • Temperature (°C): Below 80
    • Maximum Working Pressure (bar): 10
    • Casing Material: Cast Iron
    • Impeller Material: Bronze Casting
    • Shaft Material: 403 Stainless Steel
  11. Calpeda Centrifugal Pump NM Series (Pompa Semtrifugal)
    Mulai

    Rp5.199.900

    Calpeda Centrifugal Pump NM Series (Pompa Semtrifugal)
    Deskripsi:
    NM 50 HzClose-Coupled centrifugal pumps with threaded end connections.Standard MOC
  12. Grundfos Pompa Transfer Tipe NS (Pompa Air)
    Mulai

    Rp4.799.900

    Grundfos Pompa Transfer Tipe NS (Pompa Air)
    Deskripsi:
    NS adalah pompa sentrifugal yang dirancang untuk mentransfer air pada instalasi rumah tangga, industri kecil dan irigasi pertanian.Body dan motor pompa terbuat dari cast iron yang tahan terhadap korosi baik pada permukaan dalam maupun luar. Impeller pompa NS, terbuat dari bahan technopolymer dan juga cast iron.Rotor pompa dipasang pada ball bearing yang berukuran besar dan mengandung minyak, menjamin tidak berisik dan berumur panjang. Pompa NS 1 phase telah dilindungi dengan thermal dan overload protection.
    atribut:
    • Pump Housing: Cast Iron
    • Maximum Operating Pressure: 6bar
    • Pump Inlet: 2.1/2inch
    • Pump Outlet: 2inch
    • Mains Fequency: 50Hz
  13. CNP Light Vertical Multistage Centrifugal Pump 3 Phase 30kW
    Mulai

    Rp61.999.900

  14. Ebara Pompa Celup Seri DL
    Mulai

    Rp29.999.900

    Ebara Pompa Celup Seri DL
    Deskripsi:
    Ebara memiliki range produk Submersible Pump DL yang lengkap dengan daya 0.75 -22 kW sangat cocok digunakan pada rumahan, gedung, konstruksi dan industri
    atribut:
    • Frequency (Hz): 50
    • Type: 4 Pole, air-Filled water light
    • Type of Liquid Handle: Sewage, Waste Water
    • Synchronous Speed (rpm): 1500
  15. Honda Power Product Pompa Air Irigasi
    Mulai

    Rp4.699.900

    Honda Power Product Pompa Air Irigasi
    Deskripsi:
    Pompa ini juga dapat disebut pompa lumpur, pompa banjirSebagai salah satu pompa yang paling mengesankan diantara Pompa Honda, Volume Air yang dihasilkan oleh WB20XN telah dirancang sesuai dengan keinginan pelanggan, apa pun aplikasi yang anda ingin pakai. Mesin GX160 Honda 4-Stroke yang menggerakan WB20XN memastikannya mudah dihidupkan, mudah digunakan, hemat bahan bakar, emisi rendah dan daya tahan lebih lama. - Pompa Air 2 inch untuk Berbagai Kebutuhan. - Mudah dihidupkan. - Mesin Honda OHV. - Irit Bahan Bakar. - Garansi 1 Tahun & Bersertifikat SNI.
    atribut:
    • Type: Self Priming, Centrifugal pump
    • Max. Suction Head Lift (m): 7.5
    • Air Cleaner: Semi Dry Type
    • Bore and Stroke (mm): 68x45
    • Compression Ratio: 8.5
    • Displacement (cm³): 163
    • Engine Type: 4-stroke, Overhead Valve Single Cylinder, inclined by 250
    • Fuel Consumption (L/hour): 1.4
    • Fuel Tank Capacity (L): 3.1
    • Fuel Used: Unleaded Gasoline (Oktan 86 or Higher)
    • Maximum Net Torque (N m): 10.3
    • Net Power Output (kW): 3.6
    • Oil Capacity (L): 0.58
  16. Calpeda Self-Priming Centrifugal Pump
    Mulai

    Rp31.999.900

    Calpeda Self-Priming Centrifugal Pump
    Deskripsi:
    Standard Motor, Protection IP54, Insulation Class F, AM = 1Phase/ 230V / 50Hz, A = 3 Phase / 230-400V/50 Hz -- up to 3 Kw, A = 3 Phase/ 400-690V/50 Hz - - From 4kW to 7.5 kW 2900 rpm
    atribut:
    • Motor (HP): 5.5
    • Casing Material: Cast Iron
    • Impeller Material: Cast Iron
    • Height (m): 18
    • IN (inch): 2.5
    • Liquid Temperature (°C): -10 to 90
    • Motor Power (kW): 4
    • OUT (inch): 2.5
    • Protection IP: 54
  17. CNP Light Vertical Multistage Centrifugal Pump 3 Phase 75kW
    Mulai

    Rp249.999.900

    CNP Light Vertical Multistage Centrifugal Pump 3 Phase 75kW
    atribut:
    • Driving Motor (kW): 75
    • Maximum Working Pressure (bar): 20
  18. Calpeda Vertical Multistage Pump
    Mulai

    Rp21.999.900

    Calpeda Vertical Multistage Pump
    Deskripsi:
    MXV - 50 Hz / 2900 RpmVertical multistage In-line stainless steel pumps with threaded portsStandard MOC
    atribut:
    • Shaft: Stainless Steel
    • Liquid Temperature (°C): -15 to 110
    • Casing: Stainless Steel (Ext Jacket)
    • Impeller: Stainless Steel
  19. CNP Light Vertical Multistage Centrifugal Pump 3 Phase 55kW
    Mulai

    Rp209.999.900

    CNP Light Vertical Multistage Centrifugal Pump 3 Phase 55kW
    atribut:
    • Driving Motor (kW): 55
    • Maximum Working Pressure (bar): 20
Daftar Harga centrifugal pumps Terbaru March 2026
CNP Light Vertical Multistage Centrifugal Pump 3 Phase 110kWRp419.999.900
Calpeda Centrifugal Pump (Pump Only)Rp19.999.900
CNP Horizontal Single Stage Centrifugal Whole PumpRp8.099.900
GOULDS WATER TECHNOLOGY Straight Centrifugal PumpRp23.999.900
Calpeda Self-Priming Centrifugal Pump with Open ImpellerRp11.999.900
DAYTON Straight Centrifugal PumpRp8.499.900
Calpeda Centrifugal Pump NM Series with Flange End ConnectionRp11.999.900
Honora Pompa AirRp319.900
CNP Horizontal Single Stage Centrifugal Pump OnlyRp6.599.900
Ebara Pompa SentrifugalRp13.999.900

Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)